PHS 32B-1B32
Description
PHS 32B-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1B32
BDI # 1287241
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
PHS 32B-1TB32
Description
PHS 32B-1TB32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB32
BDI # 1287273
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Bushed