29250 / 2.938X3.784X0.5 HM23 RT
Description
CRSEAL 29250 / 2.938X3.784X0.5 HM23 RT ; NON-RETURNABLE LIP SEAL
Part # 29250
BDI # 1249423
Features
Housing Bore - Millimeter:
96.114
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.784
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
1200928 / 12X13.5X0.787 HDSH2 RT
Description
CRSEAL 1200928 / 12X13.5X0.787 HDSH2 RT ; DBL LIP SEAL
Part # 1200928 / 12X13.5X0.787 HDSH2 RT
BDI # 22779973
Features
Housing Bore - Millimeter:
342.9
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
556484 / 9X11X0.75 HDSF7 RT
Description
CRSEAL 556484 / 9X11X0.75 HDSF7 RT SEAL
Part # 556484 / 9X11X0.75 HDSF7 RT
BDI # 1254069
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
750X810X22 HDSF2 RT
Description
CRSEAL 750X810X22 HDSF2 RT DBL LIP SEAL ; POR
Part # 750X810X22 HDSF2 RT
BDI # 22780145
Features
Housing Bore - Millimeter:
810
Nominal Width - Millimeter:
22
Housing Bore - Inch:
31.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750
Inch - Metric:
Metric
1632-1816-50 HDSH7 RT
Description
CRSEAL 1632-1816-50 HDSH7 RT LIP SEAL
Part # 1632-1816-50 HDSH7 RT
BDI # 22782040
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Metric