2251-18R1.5-RMS
Description
2251-18R1.5-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 2251-18R1.5-RMS
BDI # 23068023
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.748
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-18R1.25-DMS-SS
Description
2251-18R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2251-18R1.25-DMS-SS
BDI # 336247
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.748
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-18R1.25-RMS
Description
2251-18R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2251-18R1.25-RMS
BDI # 336243
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.748
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore