1VA16HA0L24
Description
1VA16HA0L24 RND SHAFT LINEAR GUIDE RAIL ; POR 1CA 1 TWIN PILLOW BLOCK
Part # 1VA16HA0L24
BDI # 855325
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.75
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum Pillow Block and Support Rail | Stainless Steel Shaft
Other Features:
Open Twin Pillow Block | Self Aligning | Corrosion Resistant | 1/4 Inch Bolt
Stroke Length - Inch:
18
Shaft Length - Inch:
24
Support Rail Width - Inch:
2.13
1NAM12NM0L300
Description
1NAM12NM0L300 RND SHFT LINEAR GUIDE RAIL ; POR 1NA END SPRT LOW SUPPORT A2 PB
Part # 1NAM12NM0L300
BDI # 855206
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Base to Center of Shaft - Inch:
0.787
Base to Center of Shaft - Millimeter:
20
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | M6 Bolt
Shaft Length - Inch:
11.811
Support Rail Width - Inch:
1.693
Shaft Length - Millimeter:
300
1NAM08NN0L150
Description
1NAM08NN0L150 RND SHFT LINEAR GUIDE RAIL ; POR 1NA END SPRT STD 2 PILLOW BLOCK
Part # 1NAM08NN0L150
BDI # 855200
Features
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Base to Center of Shaft - Inch:
0.591
Base to Center of Shaft - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support
Shaft Length - Inch:
5.906
Support Rail Width - Inch:
1.26
Shaft Length - Millimeter:
150
5/8 L SM 20
Description
5/8 L SM 20 SHAFT ; SPECIAL MACHINED 5/8"SHAFT DIA 20"LENGTH
Part # 5/8 L SM 20
BDI # 21523579
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Special Machined
Shaft Length - Inch:
20
1PAM25LW0L500
Description
1PAM25LW0L500 RND SHFT LINEAR GUIDE RAIL ; POR 1CA SRA 2 PILLOW BLOCK
Part # 1PAM25LW0L500
BDI # 855292
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Base to Center of Shaft - Inch:
1.654
Base to Center of Shaft - Millimeter:
42
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Pillow Block | M10 Bolt
Shaft Length - Inch:
19.685
Support Rail Width - Inch:
2.362
Shaft Length - Millimeter:
500