F 2S SLEEVE WITH O-RING
Description
F 2S COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE SHROUDED BOLT HUB
Part # F-2S-SLEEVE-W/O-RING
BDI # 597446
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5
FX 2E SLEEVE W/SEAL
Description
FX 2E COUPLING SLEEVE W/SEAL
Part # FX-2E-SLEEVE-W/SEAL
BDI # 23187236
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Other Features:
HercuFlex | Continuous Style | 5000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
FA 2E SLEEVE WITH SEAL
Description
FA 2E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-2E-SLEEVE-W/SEAL
BDI # 597663
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | 5000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
Width - Inch:
5
RRS150 SPACER ASSEMBLY 5IN
Description
RRS150 SPACER ASSEMBLY 5IN
Part # RRS150-SPCR ASSY-BSE=5"
BDI # 593840
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.44
Outside Diameter - Millimeter:
112.776
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
1240In-Lbs
Width - Inch:
5