268MT20AF-L13FJ
Description
268MT20AF L13FJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-L13FJ
BDI # 923489
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
265MT15AF-F0.375
Description
265MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-F0.3750
BDI # 923461
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
268MT30AF-F1.125
Description
268MT30AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F1.1250
BDI # 923507
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
268MT30AF-F0.875
Description
268MT30AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F0.8750
BDI # 923505
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
268MT30AF-L33FP
Description
268MT30AF L33FP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-L33FP
BDI # 923513
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30