120F40H
Description
120F40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T F BUSHED W/HARDENED TEETH
Part # 120F40
BDI # 919832
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
QD Bushing
Global Part Number GPN:
37814
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
120S40H
Description
120S40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T M BUSHED W/HARDENED TOOTH
Part # 120S40
BDI # 17158689
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Split Taper Bushing
Global Part Number GPN:
573255
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore