D120B23H
Description
D120B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B23
BDI # 17159960
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Global Part Number GPN:
37163
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
HD120B23F X 2-11/16
Description
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B23F X 2-11/16
BDI # 21972748
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
HD120B23F X 3-7/16 2SS
Description
HD120B23F X 3-7/16 2SS SPROCKET
Part # HD120B23F X 3-7/16 2SS
BDI # 25815859
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
D120B23H X 2-15/16
Description
D120B23H X 2-15/16 SPROCKET ; 11.814" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B23H X 2-15/16
BDI # 21463029
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore