Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.011
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140SF11H
Description
140SF11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T SF BUSHED W/HARDENED TEETH
Part # 140SF11
BDI # 919861
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.011
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
140SF12H
Description
140SF12H ROLLER CHAIN SPROCKET ; 1-3/4" P 12T SF BUSHED W/HARDENED TEETH
Part # 140SF12
BDI # 919862
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed