Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
35A48H

COMPARE

35A48H

Description
35A48H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A48H

BDI # 17159187

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.946
Pitch Diameter - Millimeter: 145.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY