Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
H40SH20
Description
H40SH20 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T QD-BUSH W/HT
Part # 40SH20H
BDI # 920225
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
H40H20
Description
H40H20 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T H-BUSH W/HT
Part # 40H20
BDI # 918662
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
H40BTL20
Description
H40BTL20 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 20T TAPERLOCK W/HT
Part # 40BTB20H
BDI # 919578
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed