H60B20F X 1-7/16
Description
H60B20F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 60BS20HT 1 7/16
BDI # 916823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39137
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H60B20F X 1-3/4
Description
H60B20F X 1-3/4 ROLLER CHAIN SPROCKET ; 1-3/4" BORE W/HT
Part # 60BS20HT 1 3/4
BDI # 916826
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39134
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H60B20F X 1-1/2
Description
H60B20F X 1-1/2 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-1/2" BORE HARDENED
Part # 60BS20HT 1 1/2
BDI # 916824
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39129
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H60BTL20
Description
H60BTL20 ROLLER CHAIN SPROCKET ; 2012 TAPERLOCK BUSHED W/HT
Part # 60BTB20H
BDI # 919634
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60A20SS
Description
60A20SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A20SS
BDI # 23072476
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore