H160R24
Description
H160R24 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R24
BDI # 918628
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Bushed
H140R24
Description
H140R24 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 24T B-STYLE W/HT
Part # 140R24
BDI # 918611
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.343
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed
HT160C24F X 6-1/2 KW 2SS
Description
HT160C24F X 6-1/2 KW 2SS SPROCKET ; 160 ANSI 24 TEETH 6-1/2" BORE
Part # HT160C24F X 6-1/2 KW 2SS
BDI # 25200991
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
24C24 3IN BORE 3/4X3/8KW 2SS HT
Description
24C24 3IN BORE 3/4X3/8KW 2SS HT SPROCKET
Part # 24C24 3IN BORE 3/4X3/8KW 2SS HT
BDI # 22885739
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
H160C24 X 2-7/16 KW 2SS MTO
Description
H160C24 X 2-7/16 KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C24 X 2-7/16 KW 2SS MTO
BDI # 24157400
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore