908MT20A-F1.125
Description
908MT20A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT20A-F1.1250
BDI # 927612
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
908MT30A-F1.375
Description
908MT30A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT30A-F1.3750
BDI # 927633
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
908MT20A-F2.375
Description
908MT20A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT20A-F2.3750
BDI # 927622
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
908MT30A-F0.875
Description
908MT30A F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT30A-F0.8750
BDI # 927629
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
908MT20A-F1.250
Description
908MT20A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT20A-F1.2500
BDI # 927613
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20