CMES2426X45
Description
CMES2426X45 CONVEYOR PULLEY ; 24X26 MES DRUM XT45
Part # CMES2426X45
BDI # 22931458
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2426X45L2
Description
CMES2426X45L2 CONVEYOR PULLEY ; 24X26 MES DRUM XT45 1/4 PL
Part # CMES2426X45L2
BDI # 22931462
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2426X45L3
Description
CMES2426X45L3 CONVEYOR PULLEY ; 24X26 MES DRUM XT45 3/8 PL
Part # CMES2426X45L3
BDI # 22931466
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2426X45L3H
Description
CMES2426X45L3H CONVEYOR PULLEY ; 24X26 MES DRUM XT45 3/8 HBL
Part # CMES2426X45L3H
BDI # 22931474
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW24014X45
Description
CMW24014X45 CONVEYOR PULLEY ; 24X14 MD WING XT45 LESS BSH
Part # CMW24014X45
BDI # 17797380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed