NS815-21T 40MM KW
Description
NS815-21T 40MM KW SPROCKET ; 614-28-40 MOLDED SPLIT NON RETURNABLE
Part # NS815-21T 40MM KW
BDI # 18141561
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
SSW 1000 18 40
Description
NS1000-18T_40MM_1KW_PA SPROCKET ; 899.08.11 MOLDED SPLIT NON RETURNABLE
Part # SSW 1000 18 40
BDI # 18619887
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
1000
Mounting Method:
Finished Bore
NS815-23T 1-1/4IN KWSS
Description
NS815-23T 1-1/4IN KWSS SPROCKET ; 614-30-3 MOLDED SPLIT NON RETURNABLE
Part # NS815-23T 1-1/4IN KWSS
BDI # 18145650
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN KWSS GR
Description
NS820-25T 1-1/4IN KWSS GR SPROCKET ; 614-61-3 SPLIT NON RETURNABLE
Part # NS820-25T 1-1/4IN KWSS GR
BDI # 18146019
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-23T 1IN KWSS GR
Description
NS820-23T 1IN KWSS GR SPROCKET ; 614-39-1 MOLDED SPLIT NON RETURNABLE
Part # NS820-23T 1IN KWSS GR
BDI # 18142199
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore