LM48510-2
Description
LM48510-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 0.55" WD
Part # LM48510-20024
BDI # 1364539
Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Global Part Number GPN:
647345
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
LM48510
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.032
Bore 2 - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # L/AL099/100-SPIDER-SOX
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 450 | Hytrel 1800In-Lbs