50C39 WITH P204RR6
Description
50C39 WITH P204RR6 RLR CHAIN SPROCKET ; W/BALL BRG 39 TEETH
Part # 50C39 WITH P204RR6
BDI # 21552045
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
2082C13SS
Description
2082C13SS RLR CHAIN SPROCKET ; 13 TEETH 2" DBL PITCH
Part # 2082C13SS
BDI # 21569492
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.31
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
880-9T RB 3/4IN BLOCK BODY
Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-234-2 NON-SPLIT NON RETURNABLE
Part # 880-9T RB 3/4IN BLOCK BODY
BDI # 18141897
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore