5 HRB HUB OMEGA 7300305
Description
5 HRB HUB OMEGA 7300305 ; 7300305 NON RETURNABLE
Part # 5 HRB HUB OMEGA 7300305
BDI # 18141143
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
20 HRB HUB OMEGA 7300650
Description
20 HRB HUB OMEGA 7300650 ; 7300650 NON RETURNABLE
Part # 20 HRB HUB OMEGA 7300650
BDI # 18139655
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
40 HRB HUB STL OMEGA 7300670 7300670
Description
40 HRB HUB STL OMEGA 7300670 7300670 ; 7300670 NON RETURNABLE
Part # 40 HRB HUB STL OMEGA 7300670 7300670
BDI # 18140421
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
L110 1-7/16 3/8X3/16 KW
Description
L110 1-7/16 3/8X3/16 KW JAW COUPLING HUB ; 1-7/16" BORE
Part # L110 1-7/16 3/8X3/16 KW
BDI # 25181328
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
20 HSB X 1.25 STL OMEGA 7300651
Description
20 HSB X 1.25 STL OMEGA 7300651 ; 7300651 NON RETURNABLE
Part # 20 HSB X 1.25 STL OMEGA 7300651
BDI # 18139657
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs