3207 A-2Z/C3
Description
3207 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMX72MMX27MM
Part # 3207 A-2Z/C3
BDI # 1250318
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258075
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3305 A-2Z
Description
3305 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3305 A-2Z
BDI # 1250810
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257948
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3209 A-2Z/C3
Description
3209 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMX85MMX30.2MM
Part # 3209 A-2Z/C3
BDI # 1250343
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258050
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2ZTN9/C3
Description
3200 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMX30MMX14MM
Part # 3200 A-2ZTN9/C3
BDI # 1250160
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258135
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3203 A-2ZTN9/C3
Description
3203 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMX40MMX17.5MM
Part # 3203 A-2ZTN9/C3
BDI # 1250257
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258116
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)