i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
110394.00
Description
110394.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 25KW 1425RPM 56 IP22 1PH
Part # 11039400
BDI # 20181979
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Rigid
5KH32FNA611X
Description
5KH32FNA611X GP AC MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115/115V
Part # H904
BDI # 17092005
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5 Ampere | 4 Poles
Mounting Method:
Rigid
5KCR46JN0086X
Description
5KCR46JN0086X GP AC MOTOR ; 1/3HP 1725/1425 DP 56 1PH 200240V
Part # E254
BDI # 20181895
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4-3.8 Ampere | 4 Poles
Mounting Method:
Resilient
100001.00
Description
100001.00 ; POR .1/3H1725RS56DP.115/208- 1PH CT40C
Part # 100001.00
BDI # 20180629
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.24
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid