AOM3554T
Description
AOM3554T GENERAL PURPOSE AC MOTOR ; 1.5 AIR OVERHP 1750RPM 3PH 60HZ 145T 352
Part # AOM3554T
BDI # 125137
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3607T
Description
AOM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1140RPM 3PH 60HZ 182T 3618M TEAO
Part # AOM3607T
BDI # 125140
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AFL3522A
Description
AFL3522A AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143TZ 3528L TEAO
Part # AFL3522A
BDI # 125114
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
AFL3525A
Description
AFL3525A AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56 3528L TEAO F1
Part # AFL3525A
BDI # 125117
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.68
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
AFM3530
Description
AFM3530 AERATION FAN MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143TZ 3424M TEAO
Part # AFM3530
BDI # 125120
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
11.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted