EHFM2543T
Description
EHFM2543T GENERAL PURPOSE HVAC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 4256M OPSB F2
Part # EHFM2543T
BDI # 126950
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EHM2543T
Description
EHM2543T GENERAL PURPOSE HVAC MOTOR ; 50HP 1775RPM 3PH 60HZ 324T 4256M OPSB F1
Part # EHM2543T
BDI # 126979
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
HVAC
Mounting Method:
Foot Mounted