H80Q14
Description
H80Q14 ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE SPLIT TAPER BUSHING
Part # 1178243
BDI # 312376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Global Part Number GPN:
10304
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
H40BTL14
Description
H40BTL14 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 14T TAPERLOCK W/HT
Part # 40BTB14H
BDI # 919572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
PHS 08B-1DSTB14
Description
PHS 08B-1DSTB14 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB14
BDI # 1285174
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
24BTB14H
Description
24BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB14H
BDI # 617699
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569469
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567811
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed