E6-20UI-60
Description
E6-20UI-60 IMPACT IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA E
Part # E6-20UI-60
BDI # 21977712
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D5-20U-54-09
Description
D5-20U-54-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 54" WIDE BELT CEMA D
Part # D5-20U-54-09
BDI # 21980637
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-54-07
Description
E6-20U-54-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA E
Part # E6-20U-54-07
BDI # 21977692
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-60-07
Description
E6-20U-60-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA E
Part # E6-20U-60-07
BDI # 21977694
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C5-20UI-54
Description
C5-20UI-54 IMPACT IDLER ; 5" DIA ROLL 20DEG 54" WIDE BELT CEMA C
Part # C5-20UI-54
BDI # 21978532
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount