Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Simplex Type
Global Part Number GPN:
570914
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
P70-5M-09AL
Description
P70-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P70-5M-09AL
BDI # 1125864
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
14.326
Face Width - Inch:
0.564
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
5M-9 Powergrip HTD
PHS 06B-1A70
Description
PHS 06B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A70
BDI # 1284592
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Global Part Number GPN:
36098
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
35B70F X 3/4
Description
H35B70F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B70F X 3/4
BDI # 914555
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.575
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore