NN3030KC1NAP5
Description
NN3030KC1NAP5 CYL RLR BRG ; NON RETURNABLE 150MMX225MMX56MM
Part # NN3030KC1NAP5
BDI # 1226146
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453590
Number of Rows of Rollers:
Double Row
NN3030KCONAP5U91
Description
NN3030KCONAP5U91 CYLINDRICAL BEARING
Part # NN3030KCONAP5U91
BDI # 24448077
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU3026NAP5
Description
NNU3026NAP5 CYLINDRICAL ROLLER BEARING ; DOUBLE ROW 130MM ID 200MM OD 52MM W
Part # NNU3026NAP5
BDI # 1226181
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Global Part Number GPN:
566346
Number of Rows of Rollers:
Double Row
NN3026KC1NAP5
Description
NN3026KC1NAP5 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX52MM
Part # NN3026KC1NAP5
BDI # 1226137
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453586
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451161
Number of Rows of Rollers:
Double Row