H120CTL48

COMPARE

H120CTL48

Description
H120CTL48 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120CTL48

BDI # 24345952

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 22.935
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.786
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 582.54
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A48

COMPARE

120A48

Description
120A48 ROLLER CHAIN SPROCKET ; 48T 23.790" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A48

BDI # 740972

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.935

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.786
Pitch Diameter - Millimeter: 582.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY