Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Duplex Type
Global Part Number GPN:
569525
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Simplex Type
Global Part Number GPN:
568961
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
6 3V 3350 TB
Description
6 3V 3350 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 3V 3350 TB
BDI # 622393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
581424
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
6
19214MT170A-M
Description
19214MT170A M ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A-M
BDI # 923238
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170
19214MT170A-F2.500
Description
19214MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A-F2.500
BDI # 923237
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170