Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
10S 1 3/8
Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 1 3/8
BDI # 614018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
6318LLBC3/EM
Description
6318LLBC3/EM DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM W DOUBLE SEALED
Part # 6318LLBC3/EM
BDI # 1208849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
840
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SB 22318 C3 W33 SS
Description
SB 22318 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0618066000
BDI # 344691
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
25.4
Other Features:
Type 3
Global Part Number GPN:
16187
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1