Page 1 of 2

Next

Compare
40-2TLB72

COMPARE

40-2TLB72

Description
40-2TLB72 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 40-2TLB72

BDI # 589538

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.752
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40TLB72

COMPARE

40TLB72

Description
40TLB72 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB72

BDI # 585803

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.752
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
41BTL72

COMPARE

41BTL72

Description
41BTL72 ; POR TAPER LOCK SPROCKET

TSUBAKI

Part # 41BTL72

BDI # 919295

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.752
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40B72

COMPARE

40B72

Description
40B72 ROLLER CHAIN SPROCKET ; 72T 11.750" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B72

BDI # 744781

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.463

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.752
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40QD72-SK

COMPARE

40QD72-SK

Description
40QD72-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 72T 11.75" SK BUSHING

POWERDRIVE LLC

Part # 40QD72-SK

BDI # 744847

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.752
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY