80TLB72

COMPARE

80TLB72

Description
80TLB72 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB72

BDI # 585961

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 22.926
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.504
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 582.31
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80B72

COMPARE

80B72

Description
80B72 ROLLER CHAIN SPROCKET ; 72T 23.500" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B72

BDI # 747960

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80QD72-E

COMPARE

80QD72-E

Description
80QD72-E ROLLER CHAIN SPROCKET

POWERDRIVE LLC

Part # 80QD72-E

BDI # 748002

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 22.926
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.504
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 582.31
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY