PL2-3/8AD

COMPARE

PL2-3/8AD

Description
PL2-3/8AD KEYLESS LOCK BUSHING

TSUBAKI

Part # PL2FAD

BDI # 21580504

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.531

Outside Diameter - Millimeter: 89.687
Bore - Millimeter: 60.325
Length - Millimeter: 64
Other Features: 11 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch: 2.52

Price Inventory : Available to order
Request A Price QTY
PL 2-3/8 AS

COMPARE

PL 2-3/8 AS

Description
PL 2-3/8 AS KEYLESS SCREW LOCK ASSY

TSUBAKI

Part # PL2F

BDI # 928902

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.531

Outside Diameter - Millimeter: 89.687
Bore - Millimeter: 60.325
Length - Millimeter: 24
Other Features: 11 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Request A Price QTY
C200E-237

COMPARE

C200E-237

Description
C200E-237 KEYLESS LOCKING ASSEMBLY ; 2.375" X 3.531" SELF-RELEASE

CLIMAX METAL

Part # C200E-237

BDI # 194192

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.531

Outside Diameter - Millimeter: 89.687
Bore - Millimeter: 60.325
Length - Millimeter: 24.003
Other Features: 14 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 0.945

Price Inventory : Available to order
Request A Price QTY
SLD 1500 IN 2-3/8

COMPARE

SLD 1500 IN 2-3/8

Description
SLD 1500 IN 2-3/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498097

BDI # 599028

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.531

Outside Diameter - Millimeter: 89.687
Bore - Millimeter: 60.325
Length - Millimeter: 24
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.945

Price Inventory : Available to order
Request A Price QTY