085B-24B

COMPARE

085B-24B

Description
085B-24B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002019

BDI # 18118523

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.83

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.079
Pitch Diameter - Millimeter: 97.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-24A

COMPARE

085B-24A

Description
085B-24A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002018

BDI # 18118522

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.83

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.079
Pitch Diameter - Millimeter: 97.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-24B

COMPARE

081B-24B

Description
081B-24B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001812

BDI # 18118327

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.83

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.079
Pitch Diameter - Millimeter: 97.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-24A

COMPARE

081B-24A

Description
081B-24A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001811

BDI # 18118326

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.83

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.079
Pitch Diameter - Millimeter: 97.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
48B24H

COMPARE

48B24H

Description
48B24H ROLLER CHAIN SPROCKET ; 48CHAIN 24T

MARTIN SPROCKET & GR

Part # 48B24H

BDI # 23707380

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.83
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.079
Other Features: Simplex Type
Pitch Diameter - Millimeter: 97.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY