Page 1 of 3

Next

Compare
35TLB35

COMPARE

35TLB35

Description
35TLB35 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB35

BDI # 585724

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.184
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.392
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 106.274
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35BS35H-7/8

COMPARE

35BS35H-7/8

Description
35BS35H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD 7/8" BORE

POWERDRIVE LLC

Part # 35BS35H-7/8

BDI # 743626

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.184
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.392
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.274
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS35H-1

COMPARE

35BS35H-1

Description
35BS35H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD 1" BORE

POWERDRIVE LLC

Part # 35BS35H-1

BDI # 743620

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.184
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.392
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.274
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS35H-1-1/4

COMPARE

35BS35H-1-1/4

Description
35BS35H-1-1/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD 1-1/4" BORE

POWERDRIVE LLC

Part # 35BS35H-1-1/4

BDI # 743621

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.184
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.392
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.274
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS35H-1-3/16

COMPARE

35BS35H-1-3/16

Description
35BS35H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD1-3/16" BORE

POWERDRIVE LLC

Part # 35BS35H-1-3/16

BDI # 743623

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.184
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.392
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.274
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY