Page 1 of 3

Next

Compare
60-4B26H

COMPARE

60-4B26H

Description
60-4B26H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B26H

BDI # 590291

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.222

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.627
Pitch Diameter - Millimeter: 158.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A26H

COMPARE

60A26H

Description
60A26H ROLLER CHAIN SPROCKET ; 26HT 6.630" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A26H

BDI # 746619

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.222

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.627
Pitch Diameter - Millimeter: 158.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60BS26H-1-7/16

COMPARE

60BS26H-1-7/16

Description
60BS26H-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 26T 6.630" OD 1-7/16" BORE

POWERDRIVE LLC

Part # 60BS26H-1-7/16

BDI # 746739

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.627
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 158.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60BS26H-1-5/8

COMPARE

60BS26H-1-5/8

Description
60BS26H-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 26T 6.630" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 60BS26H-1-5/8

BDI # 746738

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.627
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 158.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60TL26-2012

COMPARE

60TL26-2012

Description
60TL26-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 26T 6.627" 2012 BUSHING

POWERDRIVE LLC

Part # 60TL26-2012

BDI # 747122

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.627
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 158.04
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY