Page 1 of 6

Next

Compare
PL140X190 AS

COMPARE

PL140X190 AS

Description
PL140X190 AS POWER LOCK

TSUBAKI

Part # PL140X190

BDI # 928955

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 140
Length - Millimeter: 38
Other Features: 16 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Request A Price QTY
KMTA 30

COMPARE

KMTA 30

Description
KMTA 30 BRG LOCKNUT

SKF

Part # KMTA 30

BDI # 1269207

Features

Thread Size: M150 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
KML 32

COMPARE

KML 32

Description
KML 32 BRG LOCKNUT

SKF

Part # KML 32

BDI # 1268550

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
$ 342.73 / each QTY
PL140X190 AD

COMPARE

PL140X190 AD

Description
PL140X190 AD KEYLESS LOCK BUSHING

TSUBAKI

Part # PL140X190AD

BDI # 22380088

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 140
Length - Millimeter: 116.002
Other Features: Power-Lock
Length - Inch: 4.567

Price Inventory : Available to order
Request A Price QTY
UC318-56

COMPARE

UC318-56

Description
UC318-56 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC318-56

BDI # 21961199

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 48
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Length Thru Bore - Millimeter: 96
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY