Page 1 of 124

Next

Compare
PX70 TL 1610

COMPARE

PX70 TL 1610

Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

DODGE

Part # 010603

BDI # 239711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.39

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 139.11 / each QTY
PL120X165 AS

COMPARE

PL120X165 AS

Description
PL120X165 AS POWER LOCK

TSUBAKI

Part # PL120X165

BDI # 928953

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 120
Length - Millimeter: 33
Other Features: 12 Locking Screws
Length - Inch: 1.299

Price Inventory : Available to order
Request A Price QTY
4535 2-7/8

COMPARE

4535 2-7/8

Description
4535 2.7/8 TAPER LOCK BUSHING ; NON-RETURNABLE

GATES

Part # 78587214

BDI # 1106988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Global Part Number GPN: 461588
Bushing Series: 4535

Price Inventory : In stock
Request A Price QTY
H50BTL30

COMPARE

H50BTL30

Description
H50BTL30 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 30T TAPERLOCK W/HT

TSUBAKI

Part # H50BTL30

BDI # 919624

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.321
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 151.87
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY
2/3V6.5-1610

COMPARE

2/3V6.5-1610

Description
2-3V6.5-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112197

BDI # 255070

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
$ 76.63 / each QTY