Page 1 of 11

Next

Compare
2BK110H

COMPARE

2BK110H

Description
2BK110H V-BELT PULLEY ; 2 GROOVES 10-3/4" OD BUSHED

POWERDRIVE LLC

Part # 2BK110H

BDI # 741739

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.75
Outside Diameter - Millimeter: 273.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586799
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Request A Price QTY
100-4B25

COMPARE

100-4B25

Description
100-4B25 QUAD SPROCKET

LINN GEAR

Part # 100-4B25

BDI # 590340

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
2MM230WI QUX

COMPARE

2MM230WI QUX

Description
2MM230WI QUX PRECISION BALL BEARING ; QUAD 150MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MM230WI QUX

BDI # 22846132

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
80-4B32

COMPARE

80-4B32

Description
80-4B32 QUAD SPROCKET

LINN GEAR

Part # 80-4B32

BDI # 590319

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80QD32-SF

COMPARE

80QD32-SF

Description
80QD32-SF ROLLER CHAIN SPROCKET ; 1" PITCH 32T 10.75" SF BUSHING

POWERDRIVE LLC

Part # 80QD32-SF

BDI # 747990

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 259.14
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY