Page 1 of 4027

Next

Compare
AM-5060-32

COMPARE

AM-5060-32

Description
AM-5060-32 PLAIN BEARING ; 50MMX60MMX32MM PWDR MTL BRNZ

ISOSTATIC

Part # 601523

BDI # 526043

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.969
Nominal Outside Diameter - Inch: 2.362
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 2.362
Length Thru Bore - Millimeter: 32
Nominal Bore - Millimeter: 50
Length Thru Bore - Inch: 1.26
Global Part Number GPN: 488733

Price Inventory : In stock
Request A Price QTY
SK 2

COMPARE

SK 2

Description
SK 2 QD BUSHING ; 2" BORE 2-13/16" OD 1-15/16" LTB

BROWNING

Part # 1077999

BDI # 332227

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 50.8
Bore - Inch: 2
Global Part Number GPN: 17760
Bushing Series: SK

Price Inventory : In stock
Request A Price QTY
NKIS 40

COMPARE

NKIS 40

Description
NKIS 40 NEEDLE ROLLER BRG ; NON-RETURNABLE

SKF

Part # NKIS 40

BDI # 1421766

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.559
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : In stock
Request A Price QTY
LM29711-2

COMPARE

LM29711-2

Description
LM29711-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 0.62" WD

TIMKEN

Part # LM29711-2

BDI # 1425433

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.563
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 65.1
Other Features: Light Medium Duty
Global Part Number GPN: 647521
Precision Class: Standard
Basic Number: LM29711

Price Inventory : In stock
Request A Price QTY
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY