Page 1 of 3

Next

Compare
60-4B23H

COMPARE

60-4B23H

Description
60-4B23H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B23H

BDI # 590288

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.508

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.907
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A23H

COMPARE

60A23H

Description
60A23H ROLLER CHAIN SPROCKET ; 23HT 5.910" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A23H

BDI # 746616

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.508

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.907
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60BS23H-1-1/4

COMPARE

60BS23H-1-1/4

Description
60BS23H-1-1/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 23T 5.910" OD 1-1/4" BORE

POWERDRIVE LLC

Part # 60BS23H-1-1/4

BDI # 746275

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60BS23H-1-1/8

COMPARE

60BS23H-1-1/8

Description
60BS23H-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 23T 5.910" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 60BS23H-1-1/8

BDI # 746276

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60BS23H-1

COMPARE

60BS23H-1

Description
60BS23H-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 23T 5.910" OD 1" BORE

POWERDRIVE LLC

Part # 60BS23H-1

BDI # 746273

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY