80BTL20H-2517
Description
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Part # 100603
BDI # 251762
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568032
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
DS80A20
Description
DS80A20 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 20T A-DOUBLE SINGLE
Part # DS80A20
BDI # 607104
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
570035
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
80BTB20
Description
80BTB20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR 2517 BUSHING
Part # 80BTB20
BDI # 625151
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32235
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
80BTB20H
Description
80BTB20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Part # 80BTB20H
BDI # 625152
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32236
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
80B20
Description
80B20 ROLLER CHAIN SPROCKET ; 1" P 20T 1" MIN PLAIN BORE
Part # 80B20
BDI # 625201
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
36371
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore