50BTL33

COMPARE

50BTL33

Description
50BTL33 TAPER LOCK SPROCKET

TSUBAKI

Part # 50BTL33

BDI # 919320

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.575
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.921
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 167
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50B33H

COMPARE

50B33H

Description
50B33H ROLLER CHAIN SPROCKET ; 33HT 6.920" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B33H

BDI # 745988

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.575

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.921
Pitch Diameter - Millimeter: 167
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A33H

COMPARE

50A33H

Description
50A33H ROLLER CHAIN SPROCKET ; 33HT 6.920" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A33H

BDI # 745630

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.575

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.921
Pitch Diameter - Millimeter: 167
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY