40B46

COMPARE

40B46

Description
40B46 ROLLER CHAIN SPROCKET ; 46T 7.610" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B46

BDI # 744765

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40A46

COMPARE

40A46

Description
40A46 ROLLER CHAIN SPROCKET ; 46T 7.610" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A46

BDI # 744385

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY