Page 1 of 4

Next

Compare
KMT 40

COMPARE

KMT 40

Description
KMT 40 BRG LOCKNUT

SKF

Part # KMT 40

BDI # 1269200

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Outside Diameter - Millimeter: 235
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
PL180X235 AS

COMPARE

PL180X235 AS

Description
PL180X235 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL180X235

BDI # 22380104

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 180
Length - Millimeter: 43.993
Other Features: Power-Lock
Length - Inch: 1.732

Price Inventory : Available to order
Request A Price QTY
228619

COMPARE

228619

Description
228619 KEYLESS LOCKING ASSEMBLY ; B112/RFN7005 IN 6-15/16 HD

DODGE

Part # 228619

BDI # 27302843

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 176.225
Length - Millimeter: 149
Other Features: 15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 5.866

Price Inventory : Available to order
Request A Price QTY
C200M-180x235

COMPARE

C200M-180x235

Description
C200M-180X235 KEYLESS LOCKING ASSEMBLY ; 7.087" ID X 9.252" OD DOUBLE TAPER

CLIMAX METAL

Part # C200M-180X235

BDI # 194236

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 180
Length - Millimeter: 43.993
Other Features: 24 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 1.732

Price Inventory : Available to order
Request A Price QTY
C405M-180x235

COMPARE

C405M-180x235

Description
C405M-180X235 KEYLESS LOCKING ASSEMBLY ; 180MM X 235MM

CLIMAX METAL

Part # C405M-180X235

BDI # 194427

Features

Component: Keyless Locking Assembly
Series: C405
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 180
Length - Millimeter: 148.996
Other Features: 15 Locking Screws | Heavy Duty | Wider Design
Length - Inch: 5.866

Price Inventory : Available to order
Request A Price QTY