100-4B22

COMPARE

100-4B22

Description
100-4B22 QUAD SPROCKET

LINN GEAR

Part # 100-4B22

BDI # 590337

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.784

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.444
Pitch Diameter - Millimeter: 223.114
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
100A22H

COMPARE

100A22H

Description
100A22H ROLLER CHAIN SPROCKET ; 22HT 9.440" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A22H

BDI # 740526

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.784

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.444
Pitch Diameter - Millimeter: 223.114
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY