Page 1 of 8

Next

Compare
D140B26H

COMPARE

D140B26H

Description
D140B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B26

BDI # 17160038

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Global Part Number GPN: 37181
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
140R26H

COMPARE

140R26H

Description
140R26H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140R26H

BDI # 615662

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571495
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
28B26

COMPARE

28B26

Description
28B26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28B26

BDI # 618104

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 14.519
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Simplex Type
Global Part Number GPN: 571085
Pitch Diameter - Millimeter: 368.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
140BTB26H

COMPARE

140BTB26H

Description
140BTB26H ROLLER CHAIN SPROCKET ; TB SABERTOOTH

MARTIN SPROCKET & GR

Part # 140BTB26H

BDI # 615576

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31985
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
D28B26

COMPARE

D28B26

Description
D28B26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B26

BDI # 607626

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 14.519
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Duplex Type
Global Part Number GPN: 569597
Pitch Diameter - Millimeter: 368.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY