100TLB54

COMPARE

100TLB54

Description
100TLB54 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB54

BDI # 586007

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A54

COMPARE

100A54

Description
100A54 ROLLER CHAIN SPROCKET ; 54T 22.210" OD 1 1/2" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A54

BDI # 740541

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.498

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.211
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY