Page 1 of 102

Next

Compare
B5-CIT-20SB

COMPARE

B5-CIT-20SB

Description
B5-CIT-20SB TROUGHING IDLER ROLLER ; CI 20" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-20SB

BDI # 23179432

Features

Roller Width - Inch: 7.125
Roller Width - Millimeter: 180.975
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C6-GSTE-7.00

COMPARE

C6-GSTE-7.00

Description
C6-GSTE-7.00 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # C6-GSTE-7.00

BDI # 23139531

Features

Roller Width - Inch: 7
Roller Width - Millimeter: 177.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-SSTEI-7.06

COMPARE

D6-SSTEI-7.06

Description
D6-SSTEI-7.06 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D6-SSTEI-7.06

BDI # 23155446

Features

Roller Width - Inch: 7.06
Roller Width - Millimeter: 179.324
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C6-45TEI-18SBWB

COMPARE

C6-45TEI-18SBWB

Description
C6-45TEI-18SBWB IMPACT TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C6-45TEI-18SBWB

BDI # 23143632

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
C6-45TEI-20SBWB

COMPARE

C6-45TEI-20SBWB

Description
C6-45TEI-20SBWB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C6-45TEI-20SBWB

BDI # 23143640

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 35
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY