KMT 48

COMPARE

KMT 48

Description
KMT 48 BRG LOCKNUT

SKF

Part # KMT 48

BDI # 1258408

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Other Features: Precision | Trapezoidal Thread | Three M12 Locking Pins

Nominal Thickness - Inch: 1.496
Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Request A Price QTY
HM 3048

COMPARE

HM 3048

Description
HM 3048 BEARING LOCKNUT

TIMKEN

Part # HM3048

BDI # 1357961

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Request A Price QTY
HM 48 T

COMPARE

HM 48 T

Description
HM 48 T BRG LOCKNUT ; 11.811" OD 1.339" NOMINAL THICK

SKF

Part # HM 48 T

BDI # 1419573

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Request A Price QTY
KM-48

COMPARE

KM-48

Description
KM-48 RETAINING LOCKNUT ; TR240 X 4.0 THREAD 300MM OD 34MM THK

WHITTET-HIGGINS

Part # KM-48

BDI # 967707

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Other Features: Carbon Steel | Trapezoidal Thread | Precision Locking Plate

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
$ 1,440.76 / each QTY
HM48T

COMPARE

HM48T

Description
HM48T ; PILLOWBLOCK ACCESSORY

TIMKEN

Part # HM48T

BDI # 1359157

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Request A Price QTY